
Glide(R) Disposable Foam Corded Earplugs, Bell Shape, 31 dB, Green, 100 PK
Mfr # 6985
Zoro # G710565889
product price: $87.69
/pk 100, $0.88/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
31 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6985
Zoro #
G710565889
UPC #
092311698502
Country of Origin
United States
Dimensions
Earplug Size
Universal
Details
Item
Corded Earplugs
Noise Reduction Rating
31 dB
Earplug Color
Green
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
100
Series
Glide(R)
Cord Color
Blue
Noise Reduction Rating NRR
31 dB
Band Material - Hearing Protection
Blue
Metal Detectable
No
Insertion Method
Push-In
Standards
CSA AL
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bag Wrapped Pair
Band Material
Blue
Description
Corded Earplugs, Noise Reduction Rating 31 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Disposable, Cord Options Corded, Earplug Size Universal, Earplug Material Foam, Earplug Packaging Bag Wrapped Pair, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Not Applicable, Band Color Not Applicable, Includes Not Applicable, Series Glide(R), Band Material Blue, Cord Color Blue, Standards CSA AL, Pairs per Package 100, Refill Type Not Applicable, Earplug Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.