Half Mask Respirator Kit, Includes 2 Cartridges, P100 Filter, Snap-In Gasket, Size L
Mfr # 8943
Zoro # G4751485
product price: $40.19
/eaKey Features
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8943
Zoro #
G4751485
UPC #
092311894300
Country of Origin
United States
Dimensions
Mask Size
L
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Snap-In Gasket
Color
Brown
Typical Application
General Industry
Number of Cartridges Included
2
Series
8000
NIOSH Rating
P100
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
(2) P100 Filter, (2) Filter Disk Holder
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator Kit, 8000 Series, L, Includes (2) P100 Filter, (2) Filter Disk Holder, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.