Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Mask Respirator, 7800, Not Rated, Bayonet, Size, S 0 Cartridges Included

  • Mfr # 7801

  • Zoro # G7370441


product price: $48.99
/ea

Key Features

Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801
Zoro #
G7370441
UPC #
092311780108
Country of Origin
China

Dimensions

Mask Size
S

Details

Item
Half Mask Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Silicone
Respirator Connection Type
Bayonet
Color
Gray
Typical Application
General Industry
Number of Cartridges Included
0
Series
7800
NIOSH Rating
Not Rated
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
None
Face Seal Material
Silicone
Number of Suspension Points
Single Strap with Cradle

Description

Half Mask Respirator, 7800 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet, Configured For Cartridges, Filters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.