Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hard Hat Mounted Ear Muffs, 24 dB, M3, Iridescent (Discontinued)

  • Mfr # 6300
  • Zoro # G2451089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300
Zoro #
G2451089
UPC #
-
Country of Origin
Korea, Republic of

Details

Noise Reduction Rating NRR
24 dB
Series
M3
Item
Ear Muffs
Ear Muff Style
Hard Hat Mounted
Color
Iridescent

Description

The Moldex 6300 M3 Cap-Mounted Ear Muffs Features Nrr 24 Protection And A Softcoat Covering That Helps Muffle Transmitted Noise. It Features An Exclusive Iridescent Color And Curvy Shape For Great Looks. The M3 Easily Slots Into Virtually Any Hardhat, And Offers Both Usage And Standby Positions, The Latter Being Perfect For Handy Storage. The Cup Adjustment Is Infinitely Variable, Distributing Pressure Evenly And Comfortably.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.