Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8001
Zoro #
G5752750
UPC #
183325000501
Country of Origin
Unknown
Dimensions
Mask Size
S
Size
1 gal.
Details
Configured For
Cartridges, Filters
Connection
Snap in Gasket
Color
Brown
Facepiece Material
Thermoplastic Elastomer
Half Mask Suspension Type
Drop Down
Item
Hard Surface Cleaner
Head Harness Material
Thermoplastic Elastomer
Standards
NIOSH
Cartridges Included
No
Respirator Cartridge Included
No
Respirator Connection Type
Snap-In Gasket
Includes
None
Series
8000
Number of Cartridges Included
0
Typical Application
General Industry
Suspension
Yolk and Cradle
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
NIOSH Rating
Not Rated
Description
Hard Surface Cleaner,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.