Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Liquid 32 oz. Mold Proof Barrier, Trigger Spray Bottle 5210

Liquid 32 oz. Mold Proof Barrier, Trigger Spray Bottle (Discontinued)

  • Mfr # 5210
  • Zoro # G0881806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210
Zoro #
G0881806
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.

Details

Item
Mold Proof Barrier
Color
Clear
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Trigger Spray Bottle
For Use On
Walls, Shower Curtains, Plastic, Drywall, Tents, Canvas, Boats, Ceramic, Roofs, Siding, Shingles, Brick
Item - Mildew and Mold Remover
Mold Proof Barrier
Case Quantity
6
RTU Yield per Container
32 oz.
Application Method
Trigger Spray
Recommended Dilution
Ready to Use
Effective Temp.
50 Degrees to 90 Degrees F
Cleaner Container Type
Trigger Spray Bottle
Includes Chemical
None
Contains
Acrylic Polymer
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Primary Chemical
None
Coverage
50 sq ft

Description

Mold Killers and Mildew Removers, Mold Proof Barrier, Chemicals For Use On Hard Nonporous Surfaces, Ready to Use/Concentrated Ready to Use, Cleaner Container Size 32 oz, Cleaner Container Type Trigger Spray Bottle, Cleaner Form Liquid, Primary Chemical None, Fragrance Unscented, Coverage 50 sq ft, Color Clear, Recommended Dilution Ready to Use, Application Method Trigger Spray, Effective Temp. 50 Degrees to 90 Degrees F, Chemical Series No Series, Case Quantity 6, Contains Acrylic Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.