Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Liquid 56 oz. Mold Proof Barrier w/Hose End 5230

Liquid 56 oz. Mold Proof Barrier w/Hose End (Discontinued)

  • Mfr # 5230
  • Zoro # G6211059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230
Zoro #
G6211059
UPC #
-
Country of Origin
United States

Dimensions

Size
56 oz.
Cleaner Container Size
56 oz.

Details

Item
Mold Proof Barrier w/Hose End
Color
White
Cleaner Form
Liquid
Fragrance
Unscented
For Use On
Awnings, Shower Curtains, Walls, Tile, Grout, Plastic, Painted Surfaces, Basements, Window Frames, Sealed Wood, Tarps, Tents, Shingles, Roofs, Siding, Asphalt, Concrete, Foundations, Brick, Masonry, Walkways, Retaining Walls
RTU Yield per Container
880 gal.
Recommended Dilution
Ready to Use
Includes Chemical
None
Case Quantity
6
Contains
Acrylic Polymer
Item - Mildew and Mold Remover
Mold Proof Barrier w/Hose End
Coverage
4000 sq. ft.
Primary Chemical
None
Flash Point
200 Degrees F
Application Method
Spray
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Effective Temp.
50 Degrees to 90 Degrees F
Cleaner Container Type
Hose End Connection Jug

Description

Cleaner Form Liquid, Contains Acrylic Polymer, Ready to Use, Fragrance Unscented, Primary Chemical None, Recommended Dilution Ready to Use, Flash Point 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.