Half Mask Respirator, 7000, Not Rated, Bayonet, Size, M 0 Cartridges Included
Mfr # 7002
Zoro # G3560024
product price: $23.39
/eaKey Features
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7002
Zoro #
G3560024
UPC #
092311700205
Country of Origin
China
Dimensions
Mask Size
M
Details
Item
Half Mask Respirator
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, Filters
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue
Typical Application
General Industry
Number of Cartridges Included
0
Series
7000
NIOSH Rating
Not Rated
Mask Headstrap Type
Drop Down
Includes
None
Disposable/ Reusable
Reusable
Exhalation Valve
Yes
For Use With
Moldex Approved Chemical Cartridges And Particulate Filters
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator, 7000 Series, M, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.