Half Mask Respirator Kit, Includes 2 Cartridges, Organic Vapor (OV), 8000 Series, Snap-In Gasket, S
Mfr # 8101
Zoro # G4765162
product price: $40.79
/eaKey Features
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8101
Zoro #
G4765162
UPC #
092311810102
Country of Origin
United States
Dimensions
Mask Size
S
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Snap-In Gasket
Color
Brown
Typical Application
General Industry
Number of Cartridges Included
2
Series
8000
NIOSH Rating
Organic Vapor (OV)
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
(2) Organic Vapor (OV) Cartridge
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator Kit, 8000 Series, S, Includes (2) Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Snap-In Gasket, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.