Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex Multi-Position Ear Muffs, 26 dB, M2, Iridescent 6200

Multi-Position Ear Muffs, 26 dB, M2, Iridescent (Discontinued)

  • Mfr # 6200
  • Zoro # G2449488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200
Zoro #
G2449488
UPC #
-
Country of Origin
Korea, Republic of

Details

Noise Reduction Rating NRR
26 dB
Series
M2
Item
Ear Muffs
Ear Muff Style
Multi-Position
Color
Iridescent
Dielectric
No

Description

The Moldex 6200 M2 Multi-Position Earmuff Features An Exclusive, Irridescent Color With A Sleek, Curvy Shape For A Look That Workers Will Want To Wear. The Special Molded Grips Of The M2 Multi-Position Earmuffs Make Fitting And Alignment Quick And Easy. The Cup Adjustment Is Infinitely Variable, Distributing Pressure Evenly For A Comfortable Fit. The Headband Is Made Of Durable, Lightweight Plastic. This Earmuff Was Independently Tested To Ansi S3.19-1974.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.