Zoro Homepage

MX-5 Earmuffs, 27 dB NRR, Foldable

  • Mfr # 6120

  • Zoro # G007963756


product price: $33.59
/ea

Key Features

Series
MX-5
Noise Reduction Rating
27 dB
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6120
Zoro #
G007963756
UPC #
-
Country of Origin
Costa Rica

Details

Item
Earmuffs
Series
MX-5
Noise Reduction Rating
27 dB
Cushion Material
Foam
Dielectric
No
Standards
ANSI S3.19-1974
Features
PVC-Free, Glossy Surface, Lightweight Frame, Soft Cushion-Ribbed Headband
Earmuff Type
Foldable
Cup Color
Black

Description

Earmuffs, Earmuff Style Over-the-Head, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Not Applicable, For Use With Not Applicable, Includes Not Applicable, Cup Color Black, Series MX-5, Earmuff Type Foldable, Standards ANSI S3.19-1974, Features PVC-Free, Glossy Surface, Lightweight Frame, Soft Cushion-Ribbed Headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.