Disposable Respirator, N95, Molded, Dual Strap, Non-Adj., Dura-Mesh Shell, Blue, L, PK 20

  • Mfr # 1513

  • Zoro # G4108212


product price: $40.49
/pk 20, $2.02/ea

Key Features

NIOSH Rating
N95
Color
Blue
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1513
Zoro #
G4108212
UPC #
092311151304
Country of Origin
United States

Dimensions

Mask Size
L

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
Blue
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Latex Content
Latex Free
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Fluid Resistant
Yes
Individually Packaged
No
Nuisance Odor Removal
None
Nose Clip
No
Eyeshield Color
None
Eyeshield Material
None
ASTM Splash Rating
Level 3
ISO Cleanroom Class
Not Rated
Mask Material
Dura-Mesh(R)
Includes Eyeshield
No

Description

Disposable Respirator, Mask Size L, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.