Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200N95
Zoro #
G4205932
UPC #
092311120959
Country of Origin
United States
Dimensions
Mask Size
M
Details
Nuisance Odor Removal
None
Fluid Resistant
No
Latex Content
Contains Latex
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Nose Clip
No
Item
Disposable Respirator
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Color
Gray
Exhalation Valve
No
Individually Packaged
No
Mask Headstrap Type
Dual, Non-Adjustable
Mask Shape
Molded
Nosepiece Type
Molded Nose Bridge
ASTM Splash Rating
Not Rated
Includes Eyeshield
No
Eyeshield Material
None
Mask Material
Dura-Mesh(R)
Face Seal Type
Comfort
NIOSH Rating
N95
Eyeshield Color
None
ISO Cleanroom Class
Not Rated
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.