Disposable Respirator, N95, Nuisance Organic Vapor, Nuisance Ozone, Molded, Dual, Adjustable, M (Discontinued)
- Mfr # 4800
- Zoro # G5413073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4800
Zoro #
G5413073
UPC #
092311480008
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
N95, Nuisance Organic Vapor, Nuisance Ozone
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Individually Packaged
No
Fluid Resistant
No
Nuisance Odor Removal
Organic Vapor, Ozone
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Latex Content
Contains Latex
Nose Clip
No
Product Availability
Temporarily Unavailable
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Eyeshield Material
None
Includes Eyeshield
No
Eyeshield Color
None
Mask Material
Dura-Mesh(R)
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, Nuisance Organic Vapor, Nuisance Ozone, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.