Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2200N95HV
Zoro #
G4765257
UPC #
092311220086
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
Green
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Fluid Resistant
No
Nuisance Odor Removal
None
Nose Clip
No
Latex Content
Contains Latex
Individually Packaged
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
ASTM Splash Rating
Not Rated
Mask Material
Dura-Mesh(R)
Eyeshield Material
None
Includes Eyeshield
No
ISO Cleanroom Class
Not Rated
Eyeshield Color
None
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.