Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4200
Zoro #
G4378227
UPC #
092311420004
Country of Origin
United States
Dimensions
Mask Size
M/L
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Latex Content
Contains Latex
Individually Packaged
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Nuisance Odor Removal
None
Nose Clip
No
Fluid Resistant
No
ISO Cleanroom Class
Not Rated
Includes Eyeshield
No
Mask Material
Dura-Mesh(R)
ASTM Splash Rating
Not Rated
Eyeshield Material
None
Eyeshield Color
None
Description
Disposable Respirator, Mask Size M/L, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.