Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex N95 Disposable Respirator, M/L, White, PK2 2200V

N95 Disposable Respirator, M/L, White, PK2 (Discontinued)

  • Mfr # 2200V
  • Zoro # G8479619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200V
Zoro #
G8479619
UPC #
092311220093
Country of Origin
United States

Dimensions

Mask Size
M

Details

Nuisance Odor Removal
None
Fluid Resistant
No
Color
White
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Item
Disposable Respirator
Individually Packaged
No
Nose Clip
No
Latex Content
Contains Latex
Exhalation Valve
No
Mask Shape
Molded
Mask Headstrap Type
Dual, Non-Adjustable
Mask Material
Dura-Mesh(R)
Nosepiece Type
Molded Nose Bridge
NIOSH Rating
N95
ASTM Splash Rating
Not Rated
Eyeshield Material
None
Eyeshield Color
None
Includes Eyeshield
No
ISO Cleanroom Class
Not Rated
Face Seal Type
Standard

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.