Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moldex N95 Disposable Respirator, M/L, White, PK2 4200V

N95 Disposable Respirator, M/L, White, PK2 (Discontinued)

  • Mfr # 4200V
  • Zoro # G7719190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4200V
Zoro #
G7719190
UPC #
092311420097
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Nuisance Odor Removal
None
Latex Content
Latex Free
Individually Packaged
No
Fluid Resistant
No
Nose Clip
No
Eyeshield Material
None
ISO Cleanroom Class
Not Rated
Mask Material
Dura-Mesh(R)
Eyeshield Color
None
ASTM Splash Rating
Not Rated
Includes Eyeshield
No

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.