Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Respirator, N95, Nuisance Acid Gas, Exhale Valve, Dura-Mesh Shell, Molded Nose M, PK 10

  • Mfr # 2500N95

  • Zoro # G2721616


product price: $73.49
/pk 10, $7.35/ea

Key Features

NIOSH Rating
N95, Nuisance Acid Gas
Color
Blue
Mask Size
M
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500N95
Zoro #
G2721616
UPC #
092311250953
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
N95, Nuisance Acid Gas
Color
Blue
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Nuisance Odor Removal
Acid Gas Irritants
Individually Packaged
No
Latex Content
Contains Latex
Fluid Resistant
No
Nose Clip
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Eyeshield Color
None
ASTM Splash Rating
Not Rated
ISO Cleanroom Class
Not Rated
Eyeshield Material
None
Mask Material
Dura-Mesh(R)
Includes Eyeshield
No

Description

Disposable Respirator, Mask Size M, NIOSH Rating N95, Nuisance Acid Gas, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.