Disposable Respirator, N95, Ventex Valve, HandyStrap, Molded Nose Bridge, M/L, Vendor Pack of 2
Mfr # 2700V
Zoro # G7510100
product price: $13.79
/pk 2, $6.90/eaKey Features
NIOSH Rating
N95
Mask Size
M
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2700V
Zoro #
G7510100
UPC #
092311270098
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Individually Packaged
No
Nuisance Odor Removal
None
Fluid Resistant
No
Latex Content
Contains Latex
Nose Clip
No
ASTM Splash Rating
Not Rated
Eyeshield Color
None
Eyeshield Material
None
Includes Eyeshield
No
ISO Cleanroom Class
Not Rated
Mask Material
Dura-Mesh(R)
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.