Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moldex Oil-Free Paint Spray/Pesticides Half-Mask Respirator

  • Mfr # 7113

  • Zoro # G602693805


product price: $68.85
/ea

Key Features

Outside Diameter
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7113
Zoro #
G602693805
UPC #
92311711300
Country of Origin
United States

Dimensions

Outside Diameter
0.75

Description

The Moldex Oil-Free Paint Spray/Pesticide Respirator has a 7000-Series facepiece with low-profile, angled cartridge placement and fewer parts for a wider field of vision. 100% PVC-FreeĀ® construction. Includes OV cartridges (Item # 185619), 2 N95 pre-filters and retainer (Item #185618). NIOSH-approved for organic vapors. Available sizes: S (for very petite adults, children), M (fits 80% of population), L (people with large head/facial features). These are guidelines to assist with your sizing decision. There is no easy way to spell out the sizing on these respirators. Size medium will fit a majority of men and women. Once you receive your respirator, make sure it fits properly and passes fit testing requirements before using.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.