Zoro Homepage
This item is Discontinued.
No Product Image Available

Over-the-Head Ear Muffs, 29 dB, M1, Iridescent (Discontinued)

  • Mfr # 6100
  • Zoro # G2451052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6100
Zoro #
G2451052
UPC #
-
Country of Origin
Korea, Republic of

Details

Noise Reduction Rating NRR
29 dB
Series
M1
Color
Iridescent
Ear Muff Style
Over-the-Head
Dielectric
No
Item
Ear Muffs

Description

The Moldex 6100 M1Premium Earmuff Features A Softcoat Covering That Helps Muffle Transmitted Noise, And An Exclusive Iridescent Color And Curvy Shape For Great Looks. This Quality Muff Folds For Easy Storage, And Has A Black-Chrome, Spring-Steel Band That Doesn'T Twist Out Of Shape Like Wire Bands. Six Different Adjustment Points Provide A Custom And Comfortable Fit For Most Head Sizes.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.