This item is Discontinued.

Moldex MOLDEX Pesticide/Paint/Organic Vapor Cartridges, Pair 8100

MOLDEX Pesticide/Paint/Organic Vapor Cartridges, Pair (Discontinued)

  • Mfr # 8100
  • Zoro # G302694348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8100
Zoro #
G302694348
UPC #
92311810003
Country of Origin
United States

Dimensions

Width
3.2
Height
1.3
Length
6.6

Description

Moldex Pesticide/Paint/Organic Vapor Cartridges work for: PESTICIDE VAPORS: Except fumigants, unless allowed on the label
PAINT VAPORS: Except those containing isocyanates
ORGANIC VAPORS
Pre-filters and retainers sold separately based on specific application needs.
PAINT VAPORS: Except those containing isocyanates
ORGANIC VAPORS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.