Half Mask Respirator Kit, 2 Cartridges Included, 7000 Series, Organic Vapor (OV), Bayonet, M
Mfr # 7102
Zoro # G7448287
product price: $45.39
/eaKey Features
Standards
NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7102
Zoro #
G7448287
UPC #
092311710204
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Respirator and Filter Combo Kit
Standards
NIOSH 42 CFR 84
Facepiece Material
Thermoplastic Elastomer
Cartridges Included
Yes
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Blue
Typical Application
General Industry
Number of Cartridges Included
2
Series
7000
NIOSH Rating
Organic Vapor (OV)
Mask Headstrap Type
Drop Down
Disposable/ Reusable
Reusable
Includes
(2) Organic Vapor (OV) Cartridge
Number of Suspension Points
Adjustable Straps
Description
Half Mask Respirator Kit, 7000 Series, M, Includes (2) Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.