
Pura-Fit Earplug, One Size, Disposable, Tapered, Corded, Bright Green Plug, Green Cord
Mfr # 6900
Zoro # G312467901
product price:Â $48.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6900
Zoro #
G312467901
UPC #
-
Country of Origin
United States
Description
Earplug, Pura-Fit, Size: One Size; Type: Disposable; Plug Shape: Tapered; Style: Corded; Plug Color: Bright Green; Plug Material: Soft Foam; Cord Color: Green; Cord Material: Polycarbonate; Noise Reduction Rating: 33 dB; PVC Free: Yes; Pack: 100 Pair/Box - Pura-Fit earplugs are tapered so they are easier to insert in most ear canals. Plus their longer shape make them easier to grasp. Pura-Fit earplugs are designed for increased compliance and fewer complaints. The special foam is formulated for softness and comfort, and the outer surface is smooth, so it doesnt irritate the ear canal. All Moldex hearing protection is independently tested to ANSI S3.19-1974 by Michael & Associates, Inc., State College, PA so you know youre getting excellent protection against industrial noise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.