Disposable Respirator, R95, Nuisance Organic Vapors w/Ventex Valve, HandyStrap, Molded, M, PK 10
Mfr # 2840R95
Zoro # G4169697
product price: $75.59
/pk 10, $7.56/ea
Free Shipping & Returns
Key Features
NIOSH Rating
Nuisance Organic Vapor, Nuisance Ozone, R95
Color
Gray
Mask Size
M
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2840R95
Zoro #
G4169697
UPC #
092311284002
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
Nuisance Organic Vapor, Nuisance Ozone, R95
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Nuisance Odor Removal
Organic Vapor, Ozone
Fluid Resistant
No
Individually Packaged
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Nose Clip
No
Latex Content
Contains Latex
Mask Material
Dura-Mesh(R)
Eyeshield Color
None
Includes Eyeshield
No
Eyeshield Material
None
ASTM Splash Rating
Not Rated
ISO Cleanroom Class
Not Rated
Description
Disposable Respirator, Mask Size M, NIOSH Rating Nuisance Organic Vapor, Nuisance Ozone, R95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.