Zoro Homepage

Disposable Respirator, R95, Nuisance Acid Gases w/Ventex Valve, HandyStrap, Molded, M, PK 10

  • Mfr # 2940R95

  • Zoro # G4332431


product price: $73.29
/pk 10, $7.33/ea

Key Features

NIOSH Rating
Nuisance Acid Gas, R95
Color
Gray
Mask Size
M
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940R95
Zoro #
G4332431
UPC #
092311294001
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Disposable Respirator
NIOSH Rating
Nuisance Acid Gas, R95
Color
Gray
Nosepiece Type
Molded Nose Bridge
Mask Shape
Molded
Exhalation Valve
Yes
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH, ANSI/ISEA 110-2009 Sec. 7.11.1 Heat and Flame Resistance
Nuisance Odor Removal
Acid Gas Irritants
Individually Packaged
No
Fluid Resistant
No
Latex Content
Contains Latex
Nose Clip
No
Includes
Dura-Mesh(R) Shell, Molded Nose Bridge W/ Cushion, Softspun Lining(R)
Eyeshield Material
None
Includes Eyeshield
No
Mask Material
Dura-Mesh(R)
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Not Rated
Eyeshield Color
None

Description

Disposable Respirator, Mask Size M, NIOSH Rating Nuisance Acid Gas, R95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Dura-Mesh(R), Exhalation Valve Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.