Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Pods, Mfr. No. 6489, PK50

  • Mfr # 6489T

  • Zoro # G7111618


product price: $201.99
/pk 50, $4.04/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6489
Includes
(50) Pairs in Zip-Top Bag
Standards
ANSI S3.19-1974
Material
Vinyl
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6489T
Zoro #
G7111618
UPC #
092311648996
Country of Origin
United States

Dimensions

Ear Plug Size
L
Earplug Size
L

Details

Item
Replacement Ear Plug Pods
For Use With
Mfr. No. 6489
Includes
(50) Pairs in Zip-Top Bag
Standards
ANSI S3.19-1974
Material
Vinyl
Color
Tan
Ear Plug Packaging
Bulk Box
Cord Options
Uncorded
Compatible Grainger Part Number
52ZV39
Ear Plug Pair Pack Type
Plastic Bag
Ear Plug Color
Tan
Noise Reduction Rating NRR
24 dB
Ear Plug Shape
Bell
Insertion Method
Push-In
Compatible Banded Earplug
Battleplugs(R)
Metal Detectable
No
Disposable/ Reusable
Reusable
Ear Plug Material
Vinyl
Series
BattlePlugs(R)
Compatible Mfg. Model Number
6499
Earplug Pair Pack Type
Plastic Bag
Earplug Material
Vinyl
Earplug Packaging
Bulk Box
Earplug Shape
Bell
Earplug Color
Tan
Noise Reduction Rating
24 dB
Reusability
Reusable
Compatible Manufacturer Model Number
6499

Description

Replacement Ear Plug Pods, Noise Reduction Rating 24 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size L, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes (50) Pairs in Zip-Top Bag, Series BattlePlugs(R), Standards ANSI S3.19-1974, Earplug Color Tan, Metal Detectable No, Compatible Grainger Part Number 52ZV39, Compatible Manufacturer Model Number 6499, For Use With Mfr. No. 6489

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.