Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Pods, Mfr. No. 6496, PK50

  • Mfr # 6496T

  • Zoro # G6638250


product price: $218.99
/pk 50, $4.38/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 6496
Includes
(50) Pairs in Zip-Top Bag
Standards
ANSI S3.19-1974
Material
Vinyl
Ear Plug Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6496T
Zoro #
G6638250
UPC #
092311649696
Country of Origin
United States

Dimensions

Ear Plug Size
S
Earplug Size
S

Details

Item
Replacement Ear Plug Pods
For Use With
Mfr. No. 6496
Includes
(50) Pairs in Zip-Top Bag
Standards
ANSI S3.19-1974
Material
Vinyl
Color
Blue
Ear Plug Material
Vinyl
Compatible Mfg. Model Number
6496
Cord Options
Uncorded
Compatible Banded Earplug
Battleplugs(R)
Disposable/ Reusable
Reusable
Metal Detectable
No
Ear Plug Pair Pack Type
Plastic Bag
Ear Plug Color
Blue
Noise Reduction Rating NRR
20 dB
Ear Plug Shape
Bell
Series
BattlePlugs(R)
Compatible Grainger Part Number
52ZV36
Insertion Method
Push-In
Ear Plug Packaging
Bulk Box
Earplug Color
Blue
Earplug Shape
Bell
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box
Earplug Material
Vinyl
Noise Reduction Rating
20 dB
Compatible Manufacturer Model Number
6496
Reusability
Reusable

Description

Replacement Ear Plug Pods, Noise Reduction Rating 20 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size S, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes (50) Pairs in Zip-Top Bag, Series BattlePlugs(R), Standards ANSI S3.19-1974, Earplug Color Blue, Metal Detectable No, Compatible Grainger Part Number 52ZV36, Compatible Manufacturer Model Number 6496, For Use With Mfr. No. 6496

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.