Zoro Homepage

Respirator Accessory, PK15

  • Mfr # 0093

  • Zoro # G3709912


product price: $44.59
/pk 15, $2.97/ea

Key Features

For Use With
9000 Series Full face Respirator
Color
Clear
Material
Acrylic
Height
5 in
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0093
Zoro #
G3709912
UPC #
092311009308
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 in
Width
8 1/2 in

Details

Item
Lens Covers
For Use With
9000 Series Full face Respirator
Color
Clear
Material
Acrylic
Adhesive Locations
Sides

Description

Lens Covers, Adhesive Locations Sides, Acrylic, 5 in Height, 8 1/2 in Width, Clear, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.