Retainer Cap, 2 PK, NIOSH Approved, OSHA Standard 1910.134
Mfr # 8020
Zoro # G4065004
product price: $7.15
/pk 2, $3.58/eaKey Features
For Use With
8000 Series Respirators
Color
Gray
Series
8000
Compatible with Series
8000
Compatible with Brand
Moldex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8020
Zoro #
G4065004
UPC #
092311802008
Country of Origin
China
Details
Item
Retainer Cap
For Use With
8000 Series Respirators
Color
Gray
Series
8000
Compatible with Series
8000
Compatible with Brand
Moldex
Standards
NIOSH Approved, OSHA Standard 1910.134
Features
Fiberglass Free
System Type
Negative Pressure Elastomeric System
Brand and Series
Moldex 8000
Compatible with Manufacturer Part Number
8001, 8002, 8004
Description
Item Retainer Cap, For Use With 8000 Series Respirators, Compatible with Brand Moldex, Compatible with Series 8000, Compatible with Manufacturer Part Number 8001, 8002, 8004, 8000, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.