Flip to Listen Reusable Soft Plastic Dual Mode Ear Plugs, Flanged Shape, 24 dB, Green, 50 PK
Mfr # 6770
Zoro # G7615124
product price: $153.99
/pk 50, $3.08/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
24 dB
Earplug Color
Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6770
Zoro #
G7615124
UPC #
923116770028
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Dual Mode Ear Plugs
Noise Reduction Rating
24 dB
Earplug Color
Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Soft Plastic
Pairs Per Package
50
Series
Flip to Listen
Includes
Flip To Listen Ear Plugs; (1) Optional Cloth Cord; (1) Pocket-Pak Carrying Case
Standards
ANSI S3.19-1974; CSA Class BL (Cap Closed); CSA Class C (Cap Open)
Metal Detectable
No
Insertion Method
Push-In
Cord Color
Green
Cord Material - Hearing Protection
Cloth
Noise Reduction Rating NRR
24 dB
Band Material - Hearing Protection
Cloth
Green Environmental Attribute
Does Not Contain PVC
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Carrying Case
Band Material
Cloth
Cord Material
Cloth
Description
Dual Mode Ear Plugs, Noise Reduction Rating 24 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Soft Plastic, Earplug Packaging Carrying Case, Earplug Pair Pack Type Plastic Case, Band Color Green, Series Flip To Listen(R), Cord Material Cloth, Band Material Cloth, Cord Color Green, Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Green, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.