Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR

  • Mfr # 6496

  • Zoro # G7111730


product price: $18.69
/pr

Key Features

Noise Reduction Rating
20 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6496
Zoro #
G7111730
UPC #
092311649603
Country of Origin
United States

Dimensions

Earplug Size
S

Details

Item
Ear Plugs
Noise Reduction Rating
20 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Soft Plastic
Pairs Per Package
1
Series
Battleplugs(R)
Noise Reduction Rating NRR
20 dB
Band Material - Hearing Protection
Cloth
Standards
ANSI S3.19-1974; CSA Class BL (Cap Closed); CSA Class C (Cap Open)
Cord Material - Hearing Protection
Cloth
Metal Detectable
No
Insertion Method
Push-In
Green Environmental Attribute
Does Not Contain PVC
Cord Color
Black
Includes
(1) Pair of X-Small Ear Plugs; (1) Optional Cloth Cord; (1) Pocket-Pak Carrying Case; (1) Key Chain; Use Instructions
Band Color - Hearing Protection
Black
Earplug Packaging
Bulk Box, Wrapped Pairs
Earplug Pair Pack Type
Plastic Case
Band Material
Cloth
Cord Material
Cloth

Description

Ear Plugs, Noise Reduction Rating 20 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size S, Earplug Material Soft Plastic, Earplug Packaging Bulk Box, Wrapped Pairs, Earplug Pair Pack Type Plastic Case, Band Color Black, Includes (1) Pair of BattlePlugs, and Instructions, Chain, cord, Pocket-Pak(R) Duo, Series BattlePlugs(R), Cord Material Cloth, Band Material Cloth, Cord Color Black, Standards ANSI S3.19-1974, Pairs per Package 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.