Battleplugs(R) Reusable Vinyl Ear Plugs, Bell Shape, 24 dB, Green, 1 PR
Mfr # 6498
Zoro # G7111660
product price: $19.99
/prKey Features
Noise Reduction Rating
24 dB
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6498
Zoro #
G7111660
UPC #
092311649801
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
24 dB
Earplug Color
Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Vinyl
Pairs Per Package
1
Series
Battleplugs(R)
Band Color - Hearing Protection
Black
Insertion Method
Push-In
Cord Material - Hearing Protection
Cloth
Includes
(1) Pair of Medium Ear Plugs; (1) Optional Cloth Cord; (1) Pocket-Pak Carrying Case; (1) Key Chain; Use Instructions
Band Material - Hearing Protection
Cloth
Cord Color
Black
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI S3.19-1974; CSA Class BL (Cap Closed); CSA Class C (Cap Open)
Noise Reduction Rating NRR
24 dB
Metal Detectable
No
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Case
Band Material
Cloth
Cord Material
Cloth
Description
Ear Plugs, Noise Reduction Rating 24 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Band Color Black, Includes (1) Pair of BattlePlugs, and Instructions, Chain, cord, Pocket-Pak(R) Duo, Series BattlePlugs(R), Cord Material Cloth, Band Material Cloth, Cord Color Black, Standards ANSI S3.19-1974, Pairs per Package 1, Earplug Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.