Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battleplugs(R) Reusable Vinyl Ear Plugs, Bell Shape, 24 dB, Yellow, 1 PR

  • Mfr # 6497

  • Zoro # G7111749


product price: $19.99
/pr

Key Features

Noise Reduction Rating
24 dB
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6497
Zoro #
G7111749
UPC #
092311649702
Country of Origin
United States

Dimensions

Earplug Size
S

Details

Item
Ear Plugs
Noise Reduction Rating
24 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Vinyl
Pairs Per Package
1
Series
Battleplugs(R)
Noise Reduction Rating NRR
24 dB
Includes
(1) Pair of Small Ear Plugs; (1) Optional Cloth Cord; (1) Pocket-Pak Carrying Case; (1) Key Chain; Use Instructions
Cord Color
Black
Insertion Method
Push-In
Green Environmental Attribute
Does Not Contain PVC
Cord Material - Hearing Protection
Cloth
Band Color - Hearing Protection
Black
Metal Detectable
No
Band Material - Hearing Protection
Cloth
Standards
ANSI S3.19-1974; CSA Class BL (Cap Closed); CSA Class C (Cap Open)
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Case
Cord Material
Cloth
Band Material
Cloth

Description

Ear Plugs, Noise Reduction Rating 24 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size S, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Band Color Black, Includes (1) Pair of BattlePlugs, and Instructions, Chain, cord, Pocket-Pak(R) Duo, Series BattlePlugs(R), Cord Material Cloth, Band Material Cloth, Cord Color Black, Standards ANSI S3.19-1974, Pairs per Package 1, Earplug Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.