SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50PK
Mfr # 6415
Zoro # G3121133
product price: $159.99
/pk 50, $3.20/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6415
Zoro #
G3121133
UPC #
092311641508
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Foam
Pairs Per Package
50
Series
Rockets(R)
Metal Detectable
Yes
Cord Color
Blue
Insertion Method
Push-In
Cord Material - Hearing Protection
Plastic
Green Environmental Attribute
Does Not Contain PVC
Noise Reduction Rating NRR
27 dB
Standards
ANSI S3.19-1974; CSA Class AL
Band Material - Hearing Protection
Plastic
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Bag, Unwrapped
Cord Material
Plastic
Band Material
Plastic
Description
Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Band Color Blue, Series Rockets(R), Cord Material Plastic, Band Material Plastic, Cord Color Blue, Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Blue, Metal Detectable Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.