Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK

  • Mfr # 6455

  • Zoro # G4008812


product price: $77.39
/pk 50, $1.55/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Green
Reusability
Reusable
Earplug Shape
Flanged
Earplug Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6455
Zoro #
G4008812
UPC #
092311645506
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
Soft Plastic
Pairs Per Package
50
Series
Jetz(R)
Insertion Method
Push-In
Band Material - Hearing Protection
Cloth
Green Environmental Attribute
Does Not Contain PVC
Noise Reduction Rating NRR
27 dB
Cord Material - Hearing Protection
Cloth
Metal Detectable
No
Standards
ANSI S3.19-1974; CSA Class BL
Cord Color
Green
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box, Unwrapped
Band Material
Cloth
Cord Material
Cloth

Description

Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Soft Plastic, Earplug Packaging Bulk Box, Unwrapped, Earplug Pair Pack Type Plastic Bag, Band Color Green, Series Jetz(R), Cord Material Cloth, Band Material Cloth, Cord Color Green, Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Green, Metal Detectable No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.