Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK

  • Mfr # 6435

  • Zoro # G001059486


product price: $97.29
/pk 50, $1.95/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Gray/Green
Reusability
Reusable
Earplug Shape
Flanged
Earplug Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6435
Zoro #
G001059486
UPC #
092311643502
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Gray/Green
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
50
Series
Alphas(TM)
Cord Color
Green
Standards
ANSI S3.19-1974
Metal Detectable
No
Cord Material - Hearing Protection
Cloth
Insertion Method
Push-In
Noise Reduction Rating NRR
27 dB
Earplug Packaging
Bulk Box
Earplug Pair Pack Type
Plastic Case
Electrically Insulated
No
Cord Material
Cloth

Description

Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Electrically Insulated No, Series Alphas(TM), Cord Material Cloth, Cord Color Green, Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Gray/Green, Metal Detectable No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.