Comets(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 25 dB, Green, 50 PK (Discontinued)
- Mfr # 6490
- Zoro # G4893296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6490
Zoro #
G4893296
UPC #
092311649009
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Series
Comets(R)
Reusability
Reusable
Earplug Material
Soft Plastic
Item
Ear Plugs
Cord Options
Uncorded
Earplug Shape
Flanged
Noise Reduction Rating
25 dB
Earplug Color
Green
Pairs Per Package
50
Insertion Method
Push-In
Standards
ANSI S3.19-1974; CSA Class BL
Metal Detectable
No
Green Environmental Attribute
Does Not Contain PVC
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box, Unwrapped
Style
Uncorded
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Soft Plastic, Earplug Packaging Bulk Box, Unwrapped, Earplug Pair Pack Type Plastic Bag, Series Comets(R), Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Green, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.