Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK

  • Mfr # 6430

  • Zoro # G201059484


product price: $76.39
/pk 50, $1.53/ea
Free Shipping & Returns

Key Features

Noise Reduction Rating
27 dB
Earplug Color
Gray/Green
Reusability
Reusable
Earplug Shape
Flanged
Earplug Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6430
Zoro #
G201059484
UPC #
092311643007
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Item
Ear Plugs
Noise Reduction Rating
27 dB
Earplug Color
Gray/Green
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
50
Series
Alphas(TM)
Standards
ANSI S3.19-1974
Metal Detectable
No
Noise Reduction Rating NRR
27 dB
Insertion Method
Push-In
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Bulk Box
Electrically Insulated
No

Description

Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Electrically Insulated No, Series Alphas(TM), Standards ANSI S3.19-1974, Pairs per Package 50, Earplug Color Gray/Green, Metal Detectable No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.