Zoro Homepage
This item is Discontinued.
Moldex Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange 6701

Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (Discontinued)

  • Mfr # 6701
  • Zoro # G2450678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6701
Zoro #
G2450678
UPC #
-
Country of Origin
United States

Details

Pairs Per Package
500
Series
Softies
Cord Options
Uncorded
Item
Ear Plugs with Dispenser

Description

The Moldex Softies Ecostation M6701 Starter Kit Provides Convenient, Quick Access And Ease Of Use For More Compliance. Plus, Workers Take Only One Pair At A Time, So There Is Less Waste And More Cost Savings. Lower Cost Per Pair Than Packaged Earplugs. Earplug Dispenser Contains 500 Pairs Of Softies Foam Earplugs, Made Of Extra-Soft, Extra Light Foam. Their Tapered Shape Fits Easily In The Ear Canal, Allowing Them To Seal Gently And Snugly. Plus, The Outer Surface Of The Earplug Is Smooth, So It Doesn'T Irritate The Ear Canal. They'Re So Comfortable You'Ll Forget You'Re Wearing Earplugs.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.