
Moldex 8000 Series Half-Mask Organic Vapor Respirator Kit (Discontinued)
- Mfr # 8111
- Zoro # G402694439
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8111
Zoro #
G402694439
UPC #
50092311811104
Country of Origin
United States
Dimensions
Outside Diameter
1.1
Height
4.5
Width
12.5
Length
12.5
Description
The Moldex 8000 Half Mask Organic Vapor Respirator is 30% lighter than conventional dual-cartridge respirators - making it more comfortable to wear for longer hours. This complete, ready-to-use assembly includes: (1) Facepiece, (1) Wider strap for increased comfort and durability, (1) Set of organic vapor cartridges with N95 pre-filters (pesticides/paint spray), (2) Pre-filter retainers, (1) Instruction booklet, (1) Reusable storage bag. Available sizes: S (for very petite adults, children), M (fits 80% of population), L (people with large head/facial features). These are guidelines to assist with your sizing decision. There is no easy way to spell out the sizing on these respirators. Size medium will fit a majority of men and women. Once you receive your respirator, make sure it fits properly and passes fit testing requirements before using. NOTE: Replacement cartridges (Item #G8100M) and filters (Item #89N95) sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.