Shop MOLDEX
See all product information
Create Account
Vending Pack, M4600V
- Mfr # M4600V
- Zoro # G816602044
product price:Â
$
10.59
/ea
Sold in multiples of 80 for
$847.20
Key Features
Mask Material
Duramesh
Color
Black
Mask Size
M/L
Mask Headstrap Type
Cloth
NIOSH Rating
N95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4600V
- Zoro #
- G816602044
- UPC #
- 092311460024
- Country of Origin
- United States
Dimensions
- Mask Size
- M/L
Details
- Item
- Vending Pack,M4600V
- Mask Material
- Duramesh
- Color
- Black
- Mask Headstrap Type
- Cloth
- NIOSH Rating
- N95
- Face Seal Type
- Foam
- Nosepiece Type
- Molded
Description
Vending Pack,M4600V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.