Vending Pack, w/Particulate Respirator
- Mfr # 2200V
- Zoro # G916602043
product price:Â
$
4.59
/ea
Sold in multiples of 80 for
$367.20
Key Features
Mask Material
Duramesh
Mask Size
M/L
Face Seal Type
Foam
NIOSH Rating
N95
Nosepiece Type
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2200V
- Zoro #
- G916602043
- UPC #
- 092311220093
- Country of Origin
- United States
- Item
- Vending Pack,w/Particulate Respirator
- Mask Material
- Duramesh
- Face Seal Type
- Foam
- NIOSH Rating
- N95
- Nosepiece Type
- Molded
- Mask Headstrap Type
- Latex
- Color
- White
Dimensions
- Mask Size
- M/L
Description
Vending Pack,w/Particulate Respirator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.