Vending Pack.M4620V
- Mfr # M4620V
- Zoro # G616602060
product price:Â
$
11.39
/ea
Sold in multiples of 40 for
$455.60
Key Features
Color
Black
Nosepiece Type
Molded
Mask Material
Duramesh
Face Seal Type
Foam
Mask Size
M/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4620V
- Zoro #
- G616602060
- UPC #
- 092311462011
- Country of Origin
- United States
- Item
- Vending Pack.M4620V
- Color
- Black
- Nosepiece Type
- Molded
- Mask Material
- Duramesh
- Face Seal Type
- Foam
- Mask Headstrap Type
- Cloth
- NIOSH Rating
- N95
Dimensions
- Mask Size
- M/L
Description
Vending Pack.M4620V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.