Zoro Homepage

Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Conical, 500/PK

  • Mfr # 144547

  • Zoro # G804969876


product price: $167.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Overall Length
4.25 in
Width
12.25 in
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144547
Zoro #
G804969876
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
4.25 in
Width
12.25 in
Height
9.25 in

Description

Amber color tubes block light transmission that can adversely affect fluorescent and other light sensitive samples. Polypropylene tubes withstand high speed centrifugation (up to 17,000xg), autoclaving, boiling and freezer storage. Screw cap with ''O'' ring provides superior sealing during sample processing.Ideal for light sensitive samplesFilter UV lightLeak ProofRNAse, DNAse, DNA & pyrogen free
Shipping Weight: 2 lbs
Shipping Dimensions: 12.25 x 9.25 x 4.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.