Zoro Homepage
This item is Discontinued.
Moleskine 3.5" x 5.5" Plain Softcover Notebook, Black, 192 Pg 9788883707148

3.5" x 5.5" Plain Softcover Notebook, Black, 192 Pg (Discontinued)

  • Mfr # 9788883707148
  • Zoro # G4127131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9788883707148
Zoro #
G4127131
UPC #
788883707147
Country of Origin
China

Dimensions

Size
5.5 x 3.5
Width
3.5"

Details

Paper Color
Ivory
Cover Color
Black
Paper Weight
0.27 lbs
Item
Notebooks/Journals
Binding
Sewn
Color
Black

Description

Classic Softcover Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.