Zoro Homepage
This item is Discontinued.
Moleskine 5" x 8.25" Red Hardcover Classic Notebook, 240 Pg 9788862930048

5" x 8.25" Red Hardcover Classic Notebook, 240 Pg (Discontinued)

  • Mfr # 9788862930048
  • Zoro # G4126985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9788862930048
Zoro #
G4126985
UPC #
788862930047
Country of Origin
Italy

Dimensions

Width
5"
Size
8.25 x 5

Details

Paper Color
White
Cover Color
Red
Paper Weight
0.73 lbs
Item
Notebooks/Journals
Binding
Sewn
Color
Red
Material
Covered Paperboard

Description

Classic Coloured Hardcover Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.