
5" x 8.25" Ruled Softcover Notebook, Black, 192 Pg
Mfr # 9788883707162
Zoro # G4127125
product price:Â $21.15
/eaKey Features
Product Type
Classic Softcover Notebook
Width
5"
Color
Black
Size
8.25 x 5
Height
8-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9788883707162
Zoro #
G4127125
UPC #
788883707161
Country of Origin
China
Dimensions
Width
5"
Size
8.25 x 5
Height
8-1/4 in
Sheet Ruling Size
1/4 in
Details
Item
SoftcoverNotebook,Ruled,Blk,192
Product Type
Classic Softcover Notebook
Color
Black
Paper Weight
47 lb
Number of Sections
1
Binding
Sewn
Format
Narrow Rule
Number of Sheets
192
Binding Location
Side
Recycled Content
0%
Paper Color
Ivory
Ruling Color
Blue
Description
Classic Softcover Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.