Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moleskine 5" x 8.25" Square Softcover Notebook, Black, 192 Pg 9788883707186

5" x 8.25" Square Softcover Notebook, Black, 192 Pg (Discontinued)

  • Mfr # 9788883707186
  • Zoro # G4127116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9788883707186
Zoro #
G4127116
UPC #
788883707185
Country of Origin
China

Dimensions

Width
5"
Size
8.25 x 5

Details

Item
SoftcoverNotebook,Square,Blk,192
Color
Black

Description

Classic Softcover Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.